Description
This RCA to RCA mini patch cable will connect two video applications.FEATURES AND BENEFITS:• Connector Type End One: 1 x RCA Plug• Connector Type End Two: 1 x RCA Plug• OhmValue: 75 ohm• Color Cable Jacket: Yellow• Connection Type: RCA, Gold Plated• Type: Camera Cable
Specifications
| Brand Name | On-Q | Sub Brand | Legrand-On-Q |
| Item Name | Patch Cable | Type | RCA male to RCA male cable |
| Cable Type | (1) 24 AWG | Cable Length | 1 ft |
| Connector Type | RCA Male x RCA Male | Material | Phosphor Bronze with 3 µin Gold Plating and Injection Molded ABS |
| Cable Material | Yellow PVC | Color | Yellow |
| Temperature Rating | -4 to 185 °F | Standards | RoHS Compliant |
| Application | For Residential Use | UPC | 804428027263 |
Packages
| 1 - UNIT - 1 | 20 - UNIT - 20 | 120 - SKID - 120 | 4800 - SKID - 4800 |