Description
Specifications
| Brand Name | Ortronics | Sub Brand | Clarity® |
| Item Name | Patch Cord | Type | 4-Pair, Category 5E, Modular, Premium |
| Cable Type | 24 AWG UTP Stranded | Cable Length | 7 ft |
| Connector Type | RJ45 Plug x RJ45 Plug | Number of Poles | 4 |
| Material | Copper | Power Rating | 100 W |
| Cable Material | PVC | Color | White |
| Standards | ETL Listed, RoHS Compliant, TIA-606-A Standard | Application | For Commercial, Industrial |
| UPC | 662875450054 |
Packages
| 1 - UNIT - 1 |