Abbotsford
ORTMC5E0909

MIDDLE ATLANTIC MC5E09-09 9ft CAT5e UTP 4 Pair Stranded 24AWG Legrand Ortronics Clarity Modular Patch Cord, White

Price $22.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:MC5E09-09

Description

Clarity 5E Premium Category 5e Modular Patch Cord, white, 9', Category 5e, four-pair UTP stranded 24 AWG PVC/CM, center tuned with Clarity 5E connecting hardware for optimum Category 5e installed performance using Ortronics Paralign 2 pair-positioning technology


Center tuned to Clarity jacks and panels for a more transparent mated union

Narrow Paralign plug profile supports use in high density panels and hubs

Paralign™ 2 plug termination better controls plug performance

Icon compatible – provides additional TIA-606-A designation capabilities

Assembled with premium cordage, 100% factory tested for performance, reliability and long life

Specifications

Brand Name Ortronics Sub Brand Clarity®
Item Name Patch Cord Type 4-Pair, Category 5E, Modular, Premium
Cable Type 24 AWG UTP Stranded Cable Length 9 ft
Connector Type RJ45 Plug x RJ45 Plug Number of Poles 4
Material Copper Power Rating 100 W
Cable Material PVC Bend Radius 1 in
Color White Standards ETL Listed, RoHS Compliant, TIA-606-A Standard
Application For Commercial, Industrial UPC 662875450061

Packages

1 - UNIT - 1