Description
Clarity 6 Modular Patch Cord, white, 7', Category 6, four-pair UTP stranded 24 AWG PVC/CM, center tuned with Clarity 6 connecting hardware for optimum Category 6 installed performance using Ortronics Paralign 2 pair-positioning technology
Specifications
| Brand Name | Ortronics | Sub Brand | Clarity® |
| Item Name | Patch Cord | Type | 4-Pair, Category 6, Modular, Premium |
| Cable Type | 24 AWG UTP/FTP Stranded | Cable Length | 7 ft |
| Connector Type | RJ45 Plug x RJ45 Plug | Material | Copper |
| Power Rating | 100 W | Cable Material | PVC |
| Bend Radius | 1 in | Color | White |
| Standards | ANSI/TIA 568-C.2, RoHS Compliant, TIA-606-A | Application | For Commercial, Industrial |
| UPC | 662875441199 |
Packages
| 1 - UNIT - 1 |