Abbotsford
LAV576145001

LEGRAND AV 1ft CAT6 Q-Series Patch Cord, Purple

Price $3.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:576-145-001

Description

Quiktron's Value Series Booted Cat6 Patch Cords are the perfect solution for distributing data, voice and video while keeping costs at a minimum. Our quality import cables are constructed with high-quality wire and a shortened body plug, these Cat6 patch cords keep Near-end Crosstalk (NEXT) levels to a minimum while providing the necessary bandwidth to support mission-critical applications._x000D_


Connector: 50micron gold plated RJ45 male to male

Conductor: 24AWG stranded copper

Warranty Type: Lifetime warranty

Price Sensitive: Perfect solution for when cost and speed of delivery are top priority

Standards Compliant: Perform to TIA-568.2-D standards

Specifications

Brand Name Legrand Sub Brand Quiktron
Item Name Patch Cord Type Booted, Category 6, Snagless
Cable Type 24 AWG UTP Stranded Cable Length 1 ft
Connector Type 50 micron Gold-Plated RJ45 Male to Male Material Copper
Series/Model Q Color Purple
Standards Perform to TIA-568.2-D Standards, RoHS Compliant Application For Commercial, Industrial
UPC 884815780551

Packages

1 - UNIT - 1