Description
GigaMax® patch cords shall provide CAT 5e UTP performance for cross connecting CAT 5e equipment and/or backbone cables to high-performance CAT 5e horizontal cable systems. The patch cords shall be 24-gauge stranded UTP with a standard 8 position modular plug and coloured strain-relief boot on each end.
Specifications
| Brand Name | Leviton | Sub Brand | GigaMax® |
| Item Name | Patch Cord | Type | Category 5e, Standard |
| Cable Type | 24 AWG UTP | Cable Length | 7 ft |
| Connector Type | Modular Plug | Cable Diameter | 0.22 in |
| Color | Blue | Temperature Rating | -20 to 60 °C |
| Standards | ANSI/TIA-568.2-D, ISO/IEC 11801, ANSI/TIA-1096-A (formerly FCC Part 68), cULus Listed, UL 444, CM, PoE Standards: IEEE 802.3af, 802.3at, 802.3bt | Application | For High Bandwidth Applications such as Gigabit Ethernet and 622 Mbps ATM |
| UPC | 078477164471 |
Packages
| 1 - UNIT - 1 | 25 - UNIT - 25 |