Abbotsford
LEV624607W

LEVITON 7 ft Extreme Patch Cord Standard CAT 6 Patch Cord, White

Price $9.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:62460-7W

Description

eXtreme® 6+ patch cords are designed to be used in typical CAT 6 channel applications. Leviton eXtreme 6+ systems are designed for use in high-bandwidth applications such as Gigabit Ethernet. Patch cords shall meet or exceed requirements for CAT 6 performance described in ANSI/TIA-568-C.2. Patch cords shall be stranded conductor with an 8-position modular plug on each end.

Specifications

Brand Name Leviton Sub Brand Extreme
Type Standard CAT 6 Patch Cord Color White
UPC 078477133989

Packages

1 - UNIT - 1