Description
eXtreme® 6+ patch cords are designed to be used in typical CAT 6 channel applications. Leviton eXtreme 6+ systems are designed for use in high-bandwidth applications such as Gigabit Ethernet. Patch cords shall meet or exceed requirements for CAT 6 performance described in ANSI/TIA-568-C.2. Patch cords shall be stranded conductor with an 8-position modular plug on each end.
Specifications
| Brand Name | Leviton | Sub Brand | Extreme |
| Type | Standard CAT 6 Patch Cord | Color | White |
| Standards | ANSI\TIA-568-C.2;ISO\IEC 11801-B;TIA-1096-A;cULus Listed | Application | Data Centers, Telecommunication Room |
| UPC | 078477133996 |
Packages
| 1 - UNIT - 1 |