Abbotsford
LEV624603W

LEVITON 3 ft Extreme Patch Cord Standard CAT 6 Patch Cord, White

Price $5.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:62460-3W

Description

eXtreme® Standard category-6 UTP patch cord. Plug body is high-impact, fire-retardant plastic rated UL 94V-0 material. Stranded conductor for longer flex-life. T568B wiring to function in either T568A or T568B applications. Colour-matched cords and boots. 8-position modular plug on each end. Patch cord plug shall be clear and contacts shall have industry-standard, ANSI/TIA-1096-A compliant 50 micro-inch of gold plating. Patch cords are designed to be used in typical category-6 channel applications. Systems are designed for use in high-bandwidth applications such as Gigabit EtherNet.

Specifications

Brand Name Leviton Sub Brand Extreme
Type Standard CAT 6 Patch Cord Color White
UPC 078477133859

Packages

1 - UNIT - 1