Abbotsford
LEV6D4605L

LEVITON 5 ft Cat 6 UTP Patch Cord, Blue

Price $13.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:6D460-5L

Description

Cat 6 UTP Patch Cords, with a compact plug and boot, feature a narrow profile to support traditional and high density panels and switches. The snagless plug design makes the patch cords an excellent choice in environments where moves, adds, and changes are frequent. Shorter boot provides a shorter installed bend radius, ideal for applications with limited space.

Specifications

Brand Name Leviton Sub Brand Extreme
Type SlimLine, Category 6 Color Blue
Standards ANSI/TIA-568-C.2 TIA-1096-A cULus Listed ISO/IEC 11801 UPC 078477345054

Packages

1 - UNIT - 1