Description
Cat 6 UTP Patch Cords, with a compact plug and boot, feature a narrow profile to support traditional and highdensity panels and switches. The snagless plug design makes the patch cords an excellent choice in environments where moves, adds, and changes are frequent. Shorter boot provides a shorter installed bend radius, ideal for applications with limited space.
Specifications
| Brand Name | Leviton | Sub Brand | Extreme |
| Item Name | Patch Cord | Type | SlimLine, Category 6 |
| Cable Type | 24 AWG UTP | Cable Length | 7 ft |
| Connector Type | Modular Plug | Cable Diameter | 0.225 in |
| Color | Blue | Temperature Rating | -20 to 60 °C |
| Standards | ANSI/TIA-1096-A (formerly FCC Part 68), ANSI/TIA-568.2-D, cULus Listed, ISO/IEC 11801, UL 444, CM, RoHS Compliant, IEEE 802.3af, 802.3at, 802.3bt, Cisco UPoE | UPC | 078477345153 |
Packages
| 1 - UNIT - 1 |