Description
Cat 6 UTP Patch Cords, with a compact plug and boot, feature a narrow profile to support traditional and high density panels and switches. The snagless plug design makes the patch cords an excellent choice in environments where moves, adds, and changes are frequent. Shorter boot provides a shorter installed bend radius, ideal for applications with limited space.
Specifications
| Brand Name | Leviton | Sub Brand | Extreme, SlimLine |
| Item Name | Patch Cord | Type | Category 6A, Slim Boot |
| Voltage Rating | 94 V | Frequency Rating | 1 - 250 MHz |
| Cable Type | 24 AWG UTP Standard Conductor | Cable Length | 10 ft |
| Connector Type | 8 Position T568B Non-Keyed Bootless Snagless Modular Plug | Cable Diameter | 0.15 in |
| Cable Material | PVC | Bend Radius | 0.6 in |
| Color | Blue | Temperature Rating | -20 to 60 °C |
| Standards | ANSI/TIA-568-C.2, cULus Listed, IEEE 802.3at and IEEE 802.3af, ISO/IEC 11801, TIA-1096-A | Application | For Data Centers, Telecommunication Room, Healthcare, Manufacturing, Casino |
| UPC | 078477345221 |
Packages
| 1 - UNIT - 1 |