Description
Cat 6 UTP Patch Cords, with a compact plug and boot, feature a narrow profile to support traditional and high density panels and switches. The snagless plug design makes the patch cords an excellent choice in environments where moves, adds, and changes are frequent. Shorter boot provides a shorter installed bend radius, ideal for applications with limited space.
Specifications
| Brand Name | Leviton | Sub Brand | Extreme, SlimLine |
| Item Name | Patch Cord | Type | Category 6 |
| Cable Type | 24 AWG UTP Stranded | Cable Length | 3 ft |
| Cable Diameter | 0.225 in OD | Color | Blue |
| Temperature Rating | -20 to 60 °C | Standards | ANSI/TIA-568.2-D, ISO/IEC 11801, ANSI/TIA-1096-A, cULus Listed, RoHS, UL 444 CM Rated, IEEE 802.3af, 802.3at, 802.3bt, Cisco UPoE |
| UPC | 078477344866 |
Packages
| 1 - UNIT - 1 |