Abbotsford
lev6hhom02l

LEVITON 6HHOM-02L PATCH CORD CAT6ULTRA FLEX 2 FT

Price $5.18 / EA
Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:6HHOM-02L

Description

HOME 6® ultra high flex patch cable are designed to provide connectivity solution for CAT 6 applications. Stranded UTP, standard modular non-keyed, 8-position, 8-conductor plug. It offer ultra flexible connectivity inside and outside a Structured Media® center enclosure and support high-speed data applications.

Specifications

Brand Name Leviton Sub Brand Home 6®
Item Name Patch Cord Type Category 6, Moulded-On, Stranded, Ultra High Flex
Cable Type 28 AWG U/UTP Stranded Cable Length 0.609 m
Connector Type 8 Position Plug Color Blue

Packages

1 - UNIT - 1 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok