Description
The NetKey® Cat 6A UTP Patch Cord is constructed of 26 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 5 feet in length and blue.
Specifications
| Brand Name | Panduit | Sub Brand | NetKey |
| Item Name | Patch Cord | Type | Category 6A |
| Cable Type | 26 AWG F/UTP | Cable Length | 5 ft |
| Connector Type | Modular Plug | Material | Copper |
| Cable Diameter | 6.4 mm | Cable Material | Copper |
| Color | Blue | Temperature Rating | 14 - 140 °F |
| Standards | Exceeds ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA Channel Requirements at Swept Frequencies up to 500 MHz, ANSI/TIA-1096-A, CM/LSZH | Application | For 10GBASE-T Ethernet, Wireless Deployment, Power Over Ethernet, Video Streaming |
| UPC | 074983961917 |
Packages
| 1 - UNIT - 1 |