Description
Category 6/Class E patch cords are constructed of UTP 24 AWG stranded copper cable and a modular plug at each end. Patch cords are used in all work area outlets and patch panels. Patch cords are wired to be compatible with both T568A and T568B wiring schemes.Applications include: • Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet) • 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM • Token Ring 4/16 • Voice over internet protocol (VoIP)
Specifications
| Brand Name | Panduit | Sub Brand | NetKey |
| Item Name | Patch Cord | Type | Category 6 |
| Cable Type | 24 AWG UTP | Cable Length | 6 ft |
| Connector Type | Modular Plug | Cable Diameter | 6 mm |
| Cable Material | Copper | Color | Blue |
| Temperature Rating | -10 to 60 °C | Standards | Exceeds ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E, ANSI/TIA-1096-A, IEC 60603-7, IEEE 802.3af/802.3at and 802.3bt Type 3 and Type 4 PoE, cULus Listed, UL 1863 and CAN/CSA-C22.2, CM, RoHS Compliant |
| Application | For Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet), 155 Mbps ATM, 622 Mbps ATM, 1.2 Gbps ATM, Token Ring 4/16, Voice Over Internet Protocol (VoIP) | UPC | 07498328989 |
Packages
| 10 - UNIT - (10) |