Description
Netkey copper patch cord, category 6, 7 ft., violet UTP cable.
Specifications
| Brand Name | Panduit | Sub Brand | NetKey |
| Item Name | Patch Cord | Type | Category 6 |
| Cable Type | 24 AWG U/UTP | Cable Length | 7 ft |
| Connector Type | Modular Plug | Cable Diameter | 6 mm |
| Cable Material | Copper | Color | Violet |
| Temperature Rating | 14 - 140 °F | Standards | Exceeds ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E Channel Requirements at Swept Frequencies up to 250 MHz, ANSI/TIA-1096-A |
| Application | For Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet), 155 Mbps ATM, 622 Mbps ATM, 1.2 Gbps ATM, Token Ring 4/16, Voice Over Internet Protocol (VoIP) | UPC | 074983176311 |
Packages
| 1 - UNIT - 1 |