Abbotsford
PANUTP28SP10

PANDUIT 10 ft TX6-2 Category 6 Performance 28 AWG UTP Patch Cord, Off White

Price $35.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:UTP28SP10
Documents Documents

Description

Category 6 Performance, 28 AWG UTP patch cord with TX6™ Modular Plugs on each end. Off White, 10 ft.Category 6/Class E, UTP, small diameter patch cords are constructed of 28 AWG, unshielded, twisted pair, stranded copper (dual-rated CM/LSZH) cable with high performance RJ45 modular plugs. Patch cords are offered in multiple lengths and colors for design flexibility.TX6-28 Category 6 Performance 28 AWG UTP Patch Cords support the following applications:- 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet)- 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM- Digital video and broadband/baseband analog video- Voice/data systems- Voice over Internet Protocol (VoIP)

Specifications

Brand Name Panduit Sub Brand PanNet
Type Preterminated Copper Trunk, Category 6 Cable Type 26 AWG U/UTP
Material Copper Color Off-White
Standards IEEE 802.3af, 802.3at, 802.3bt type 3 and type 4, UL 1863. UPC 074983652747

Packages

1 - UNIT - 1 10 - UNIT - (10)