Description
Category 6/Class E, UTP, small diameter patch cords are constructed of 28 AWG, unshielded, twisted pair, stranded copper (dual-rated CM/LSZH) cable with high performance RJ45 modular plugs. Patch cords are offered in multiple lengths and colors for design flexibility.TX6-28 Category 6 Performance 28 AWG UTP Patch Cords support the following applications:- 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet)- 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM- Digital video and broadband/baseband analog video- Voice/data systems- Voice over Internet Protocol (VoIP)
Specifications
| Brand Name | Panduit | Sub Brand | PanNet |
| Item Name | Patch Cord | Type | Category 6, Small Diameter |
| Cable Type | 28 AWG U/UTP | Cable Length | 1 ft |
| Connector Type | Modular Plug | Material | Copper |
| Cable Diameter | 3.8 mm | Cable Material | Copper |
| Color | Yellow | Temperature Rating | 140 °F |
| Standards | IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863 | Application | For Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 10GBASE-T, 155 Mbps ATM, 622 Mbps ATM, 1.2 Gbps ATM, Token Ring 4/16 |
| UPC | 074983651573 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - (10) |