Description
Category 6 Performance, 28 AWG UTP patch cord with TX6™ Modular Plugs on each end. Red, 2 ft.Application : (1) 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet)(2) 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM(3) Digital video and broadband/baseband analog video(4) Voice/data systems(5) Voice over Internet Protocol (VoIP).Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E, meets ANSI/TIA-1096-A, meets IEC 60603-7, Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt type 3 and type 4 (24 cables in a bundle) PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant
Specifications
| Brand Name | Panduit | Sub Brand | PanNet |
| Item Name | Patch Cord | Type | Category 6, Small Diameter |
| Cable Type | 28 AWG U/UTP | Cable Length | 2 ft |
| Connector Type | Modular Plug | Material | Copper |
| Cable Diameter | 3.8 mm | Cable Material | Copper |
| Color | Red | Temperature Rating | 167 °F |
| Standards | IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863 | Application | (1) 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet)(2) 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM(3) Digital video and broadband/baseband analog video(4) Voice/data systems(5) Voice over Internet Protocol (VoIP) |
| UPC | 074983651924 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - (10) |