Abbotsford
PANUTP28SP4BU

PANDUIT UTP28SP4BU 4' 28AWG Category 6 Performance Patch Cord with TX6™ Modular Plugs, Blue

Price $27.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:UTP28SP4BU
Documents Documents

Description

Category 6 Performance, 28 AWG UTP patch cord with TX6™ Modular Plugs on each end. Blue, 4 ft.Application: 1) 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet) 2) 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM 3) Digital video and broadband/baseband analog video4) Voice/data systems 5) Voice over Internet Protocol (VoIP).Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E electrical performance requirements for frequencies up to 250 MHz; Meets ANSI/TIA-1096-A; Meets IEC 60603-7; Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802.3bt type 3 and type 4 (24 cables in a bundle) PoE applications; cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886); RoHS Compliant.

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Patch Cord Type Category 6, Small Diameter
Cable Type 28 AWG U/UTP Cable Length 4 ft
Connector Type Modular Plug Material Copper
Cable Diameter 3.8 mm Cable Material Copper
Color Blue Temperature Rating 140 °F
Standards IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863 Application For Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 10GBASE-T, 155 Mbps ATM, 622 Mbps ATM, 1.2 Gbps ATM, Token Ring 4/16
UPC 074983652068

Packages

1 - UNIT - 1 10 - UNIT - (10)