Description
Boost your network's speed and reliability with our durable Cat 6 UTP patch cord. Features easy installation and efficient cable management when used with our identification system.
Specifications
| Brand Name | Panduit | Sub Brand | PanNet |
| Item Name | Patch Cord | Type | Category 6, Small Diameter |
| Cable Type | 28 AWG U/UTP | Cable Length | 50 ft |
| Connector Type | Modular Plug | Cable Diameter | 3.8 mm |
| Cable Material | Copper | Color | Orange |
| Temperature Rating | 167 °F | Standards | IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863 |
| Application | (1) 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet) (2) 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM (3) Digital video and broadband/baseband analog video(4) Voice/data systems (5) Voice over Internet Protocol (VoIP) | UPC | 074983656363 |
Packages
| 1 - UNIT - 1 |