Description
The TX6-28™ Cat 6 UTP Patch Cord is constructed of 28 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance modular plugs. The use of 28 AWG cable ensures that this patch cord has a small diameter, making it easy to install and work with. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 8 inches in length, 0.150 in. (3.8mm) nominal in diameter, and off white.
Specifications
| Brand Name | Panduit | Sub Brand | PanNet |
| Item Name | Patch Cord | Type | Category 6, Small Diameter |
| Cable Type | 28 AWG U/UTP | Cable Length | 8 in |
| Connector Type | Modular Plug | Cable Diameter | 3.8 mm |
| Cable Material | Copper | Color | Off-White |
| Temperature Rating | 167 | Standards | IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863 |
| Application | (1) 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet) (2) 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM (3) Digital video and broadband/baseband analog video(4) Voice/data systems (5) Voice over Internet Protocol (VoIP) | UPC | 074983979660 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - (10) |