Description
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Blue, 4 ft.
Specifications
| Brand Name | Panduit | Sub Brand | PanNet |
| Item Name | Patch Cord | Type | Category 6A, Small Diameter |
| Cable Type | 26 AWG U/UTP | Cable Length | 4 ft |
| Connector Type | Modular Plug | Material | Copper |
| Cable Diameter | 6.1 mm | Cable Material | Copper |
| Color | Blue | Temperature Rating | 140 ?°F |
| Standards | ANSI/TIA-568-C.2, ISO 11801 Class EA, IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863 | Application | (1) 10GBASE-T Ethernet (2) Data center I/O consolidation (3) Data center server virtualization(4) Back-bone aggregation (5) Parallel processing and high speed computing |
| UPC | 07498330926 |
Packages
| 1 - UNIT - 1 |