Abbotsford
panutp6asd7bu

PANDUIT 7 ft TX6A-SD 10Gig UTP Patch Cord with MaTriX Technology, Blue

Price $22.31 / EA
Inventory
Unavailable for order
Manufacturer:PANDUIT
Manufacturer #:UTP6ASD7BU
Documents Documents

Description

The TX6A-SD™ 10Gig™ UTP Patch Cords is a component of the TX6A-SD™ and TX6A™ 10Gig™ Copper Cabling Systems with MaTriX Technology. Interoperable and backward compatible, these end-to-end systems provide design flexibility to protect network investments well into the future. Key applications include:• 10GBASE-T Ethernet• Data center I/O consolidation• Data center server virtualization• Back-bone aggregation• Parallel processing and high speed computing

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Patch Cord Type Category 6A, Small Diameter
Cable Type 26 AWG U/UTP Cable Length 7 ft
Connector Type Modular Plug Material Copper
Cable Diameter 6.1 mm Cable Material Copper
Color Blue Standards ANSI/TIA-568-C.2, ISO 11801 Class EA, IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863
Application (1) 10GBASE-T Ethernet (2) Data center I/O consolidation (3) Data center server virtualization (4) Back-bone aggregation (5) Parallel processing and high speed computing. UPC 07498330933

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok