Description
The TX6A™ 10Gig Cat 6A UTP Patch Cord is a 6-Foot, 0.250-inch (6.4mm) diameter, Blue cord constructed of 24 AWG, unshielded, twisted pair, solid, CM cable with high-performance modular plugs. Its solid foil tape limits alien crosstalk, ensuring 10 Gb/s transmission. The tangle-free latch prevents snags and ensures a fast release, streamlining moves, adds, and changes. Enabled with RapidID, the product has pre-installed barcodes for simple port mapping using RapidID software.
Specifications
| Brand Name | Panduit | Sub Brand | PanNet, TX6A™ |
| Item Name | Patch Cord | Type | 10 Gig, Category 6A |
| Cable Type | 24 AWG UTP Solid | Cable Length | 6 ft |
| Material | Copper | Cable Diameter | 1/4 in |
| Cable Material | PVC | Color | Blue/Clear |
| Temperature Rating | -10 to 140 °F | Standards | Buy American Compliant, RoHS Compliant, Exceeds all ANSI/TIA-568.2-D Category 6A and ISO 11801 Class EA standards for all frequencies from 1 to 500 MHz; Meets ANSI/TIA-1096-A (formerly FCC Part 68); IEC 60603-7; UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant, Supports IEEE 802.3af |
| Application | (1) 10GBASE-T Ethernet, (2) Data Center I/O Consolidation, (3) Data Center Server Virtualization, (4) Backbone Aggregation, (5) Parallel Processing and High Speed Computing | UPC | 613056770577 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - (10) |