Abbotsford
PANUTPSP40BUY

PANDUIT 40 ft TX6 PLUS UTP Patch Cord, Blue

Price $74.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:UTPSP40BUY
Documents Documents

Description

TX6 PLUS UTP Patch Cords are a component of TX6500 and TX6000 Copper Cabling Systems. Interoperable and backward compatible, these end to-end systems provide design flexibility to protect network investments well into the future. With certified performance to the ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E standards, these systems will support the following applications:- Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 10GBASE-T (10Gigabit Ethernet over limited distances as specified in the industry 10GBASE-T standards)- 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM- Token ring 4/16- Digital video and broadband/baseband analog video- Voice over Internet Protocol (VoIP)

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Patch Cord Type Category 6
Cable Type 24 AWG U/UTP Cable Length 40 ft
Connector Type Modular Plug Material Copper
Cable Diameter 5.8 mm Cable Material Copper
Color Blue Temperature Rating 140 °F
Standards ANSI/TIA-568-C.2, ISO 11801 Class EA, IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863 Application For Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 10GBASE-T, 155 Mbps ATM, 622 Mbps ATM, 1.2 Gbps ATM, Token Ring 4/16, Digital Video and Broadband/Baseband Analog Video, Voice Over Internet Protocol (VoIP)
UPC 074983726684

Packages

1 - UNIT - 1 10 - UNIT - (10)