
REMEE 75ohm FT6 RG6 Coax Cable, Plenum Rated Cablevision, White
Description
RG6 coaxial plenum cable. ETL listed for guaranteed performance, Made in the USA. This document establishes the specifications for a plenum rated RG6/U, 75 ohm, coaxial cable used for computers, broadcast and CATV applications.
Specifications
Brand Name | Remee Products | Item Name | Plenum Rated Coaxial Cable |
Type | RG6 | Wire Gauge Size | 18 AWG |
Conductor Material | Solid Bare Copperweld | Length | 1000 ft |
Insulation Material | Remguard Plenum Polymer | Shield Material | Aluminum/Polyester Tape 1st Shield, Aluminum Braid 2nd Shield |
Outside Diameter | 1/4 in | Insulation Color | White |
Resistance | 75 ohm | Temperature Rating | -2 to 60 °C |
Weight per 1000 Foot | 32 lb | Standards | NEC Article 800 & 820, UL Subject 444 & 1581, Type CMP, CATVP, C(ETL)US Listed |
Application | Used for Computers, Broadcast and CATV Applications |
Packages
305 - UNIT - 305 | 1220 - UNIT - 1220 | 2440 - LAYER - 2440 | 4880 - SKID - 4880 |