Description
Audio/Communication Cable Unshielded Multiconductor. Stranded, tinned copper conductor. Semi-rigid Polyvinyl Chloride (PVC).
Specifications
| Brand Name | Deca | Item Name | Audio/Communication Cable |
| Type | Multi-Conductor, Unshielded | Wire Gauge Size | 14 AWG |
| Voltage Rating | 600 V | Conductor Material | Tinned Copper |
| Insulation Material | PVC | Jacket Material | PVC |
| Jacket Color | Gray | Number of Conductors | 4 |
| Strands | 41/30 | Outside Diameter | 0.35 in |
| Insulation Thickness | 0.02 in | Jacket Thickness | 0.03 in |
| Weight | 84.82 lb/1000 ft | Standards | CSA C22.2 No. 214 and CSA C22.2 No. 210.2, CSA FT4 (Vertical Tray Flame Test) |
Packages
| 300 - UNIT - 300 |