Audio/Communication Cable Unshielded Multiconductor. Stranded, tinned copper conductor. Semi-rigid Polyvinyl Chloride (PVC).

DECA CABLES 74-699 14/4 STR UNSH FT4600V
Description
Specifications
Brand Name | Deca | Item Name | Audio/Communication Cable |
Type | Multi-Conductor, Unshielded | Wire Gauge Size | 14 AWG |
Voltage Rating | 600 V | Conductor Material | Tinned Copper |
Insulation Material | PVC | Jacket Material | PVC |
Jacket Color | Gray | Number of Conductors | 4 |
Strands | 41/30 | Outside Diameter | 0.35 in |
Insulation Thickness | 0.02 in | Jacket Thickness | 0.03 in |
Weight | 84.82 lb/1000 ft | Standards | CSA C22.2 No. 214 and CSA C22.2 No. 210.2, CSA FT4 (Vertical Tray Flame Test) |
Packages
300 - UNIT - 300 |