Abbotsford
CAB22/6SHFT6

22/6C FT6 Plenum Shielded Cable, White

Price $1.2698 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 305
Manufacturer:REMEE
Manufacturer #:725228SM2W

Description

Remee 725228SM2W 22 AWG 6 Conductors Shielded Stranded Bare Copper CMP Plenum Security and Alarm Cables - 1000FT Reel - White. The security business has evolved beyond simple intrusion detection and surveillance monitoring. The use of Ethernet networks and the Internet of Things (IoT) can now take door switch data and notify users that it is open or closed, whether they are on site or not. A thermostat control or CCTV camera can send its data off-site to users as well.

Specifications

Brand Name Remee Products Item Name Security and Alarm Cable
Type CMP Plenum, Shielded Number of Conductors 6
Conductor Size 22 AWG Conductor Material Copper
Length 1000 ft Outside Diameter 0.165 in
Stranded/Solid Stranded Voltage Rating 300 VAC
Shield Type Aluminum/Polyester Tape Color Code Black/Blue/Brown/Green/Natural/Red
Insulation Material Remguard Plenum Polymer Insulation Thickness 0.007 in
Jacket Material Remguard Plenum Polymer Jacket Thickness 0.015 in
Weight per 1000 Foot 22 lb Temperature Rating -2 to 60 °C
Standards cETLus Listed, NEC Article 800, UL Subject 444, Type CMP Application For Communication Application

Packages

305 - UNIT - (305)