Description
RG59 siamese CCTV cable allows installers to run both the video and power to security cameras (analog CCTV, 720p and 1080p HD cameras) using a single cable run. RG-59 coaxial cable comes in 500 ft pull box or 1000 ft reels and is available in black or white jacket colors. The RG59 cable that hyperline supplies has a solid bare copper core and 95% copper braided shielding. This is the best type of coax cable to use for CCTV and HD CCTV installations.
Specifications
| Brand Name | Hyperline | Item Name | Coaxial Cable |
| Type | RG59 | Wire Gauge Size | 20 AWG |
| Shield Type | Braided | Voltage Rating | 300 V |
| Conductor Material | Bare Copper | Length | 1000 ft |
| Insulation Material | Nitrogen Injected Foam Polyethylene | Jacket Material | PVC |
| Jacket Color | Black | Bend Radius | 3 in |
| Outside Diameter | 0.24 in | Braid | Copper Clad Aluminum Alloy |
| Attenuation | 7.55 - 35.92 dB/100 ft at 55 - 1000 MHz | Capacitance | 16.2 pF/ft |
| Frequency Rating | 55 - 1000 MHz | Impedance | 75 O |
| Resistance | 10.5 O at 20 AWG Max DC | Return Loss | >= 20 dB at 50 - 300 MHz, >= 18 dB at 300 - 1000 MHz |
| Temperature Rating | -4 to 167 °F | Standards | NEC: 820, UL 13 and UL 444 Listed, ANSI/SCTE: 74, Flame Rating: UL 1666 (Riser), FT4, RoHS Compliant Directive 2011/65/EU, NRTL Programs, ETL Verified |
| Application | For High Definition Serial Digital Video, High Resolution Analog Video, High End Broadband Signal, Transmission for Satellite Use, Digital Audio, CCTV/ Data/ Power, Security Baseband Video |
Packages
| 152 - UNIT - (152) | 12K - UNIT - 12000 |