20 AWG 300V RG59 Coaxial Cable, Black
Description
RG59 siamese CCTV cable allows installers to run both the video and power to security cameras (analog CCTV, 720p and 1080p HD cameras) using a single cable run. RG-59 coaxial cable comes in 500 ft pull box or 1000 ft reels and is available in black or white jacket colors. The RG59 cable that hyperline supplies has a solid bare copper core and 95% copper braided shielding. This is the best type of coax cable to use for CCTV and HD CCTV installations.
Specifications
Brand Name | Hyperline | Item Name | Coaxial Cable |
Type | RG59 | Wire Gauge Size | 20 AWG |
Shield Type | Braided | Voltage Rating | 300 V |
Conductor Material | Bare Copper | Length | 1000 ft |
Insulation Material | Nitrogen Injected Foam Polyethylene | Jacket Material | PVC |
Jacket Color | Black | Bend Radius | 3 in |
Outside Diameter | 0.24 in | Braid | Copper Clad Aluminum Alloy |
Attenuation | 7.55 - 35.92 dB/100 ft at 55 - 1000 MHz | Capacitance | 16.2 pF/ft |
Frequency Rating | 55 - 1000 MHz | Impedance | 75 O |
Resistance | 10.5 O at 20 AWG Max DC | Return Loss | >= 20 dB at 50 - 300 MHz, >= 18 dB at 300 - 1000 MHz |
Temperature Rating | -4 to 167 °F | Standards | NEC: 820, UL 13 and UL 444 Listed, ANSI/SCTE: 74, Flame Rating: UL 1666 (Riser), FT4, RoHS Compliant Directive 2011/65/EU, NRTL Programs, ETL Verified |
Application | For High Definition Serial Digital Video, High Resolution Analog Video, High End Broadband Signal, Transmission for Satellite Use, Digital Audio, CCTV/ Data/ Power, Security Baseband Video |
Packages
152 - UNIT - (152) | 12K - UNIT - 12000 |