Description
Specifications
| Brand Name | Remee Products | Item Name | Overall Shielded Cable |
| Wire Gauge Size | 18 AWG | Stranded/Solid | Stranded |
| Voltage Rating | 300 V | Conductor Material | Copper |
| Insulation Material | PVC | Jacket Material | PVC |
| Number of Conductors | 2 Pair | Shield Material | Aluminum/Polyester Tape |
| Outside Diameter | 0.185 in | Insulation Thickness | 0.008 in |
| Jacket Thickness | 0.015 in | Temperature Rating | -20 to 60 °C |
| Weight | 33 lb/1000 ft | Standards | ETL Listed, CMR Type FT4 , NEC Article 800, UL 444 Listed |
| Application | Used for Communication Applications. |
Packages
| 300 - UNIT - 300 |