Abbotsford
CAB18/4SHFT4

18/4 FT4 Overall Shielded Cable

Price $2.1272 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:REMEE
Manufacturer #:900914M2G

Description

Specifications

Brand Name Remee Products Item Name Riser Rated Control Cable
Type Shielded Wire Gauge Size 18 AWG
Stranded/Solid Stranded Conductor Material Copper
Length 300 m Insulation Material Polypropylene
Jacket Material PVC Jacket Color Gray
Number of Conductors 4 Shield Material Aluminum/Mylar
Outside Diameter 0.178 in Capacitance 43 pF/ft
Standards CM, CL16, FT4 Rated, UL Listed Application For Wiring Burglar Alarm, Public Address Systems, Intercoms, Telephone, Stations, Speakers, Instrumentation, Control and Other Low Voltage, Circuits that are Power-Limited

Packages

300 - UNIT - 300