Description
FT4 grey speaker cable of 10 AWG with 2-conductor.
Specifications
| Brand Name | Approved Vendor | Item Name | Speaker Wire |
| Wire Gauge Size | 10 AWG | Number of Conductors | 2 |
| Color | Gray | Standards | FT4 Rated |
Packages
| 305 - UNIT - 305 |
FT4 grey speaker cable of 10 AWG with 2-conductor.
| Brand Name | Approved Vendor | Item Name | Speaker Wire |
| Wire Gauge Size | 10 AWG | Number of Conductors | 2 |
| Color | Gray | Standards | FT4 Rated |
| 305 - UNIT - 305 |