cab14/2spkrft4gry

REEMEE 14/2 inch FT4 Deca Cables Unshielded Stranded Speaker Wire, Grey

In Stock
Price $1.7928 / M
mt
() cuts
length
Manufacturer:REMEE
Manufacturer #:CH1000FL2G

Description

14-2 105 Strand bare copper. The designs include high strand conductors for low loss and minimal distortion in audio installations.

Specifications

Brand Name Remee Products Item Name Speaker Wire
Type Unshielded Wire Gauge Size 14 AWG
Stranded/Solid Stranded Strands 105
Number of Conductors 2 Color Clear

Packages

305 - UNIT - 305
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok