Description
Speaker wire.
Specifications
| Brand Name | Remee Products | Item Name | Speaker Wire |
| Type | Hi Strand, Unshielded | Wire Gauge Size | 14 AWG |
| Stranded/Solid | Stranded | Strands | 41 |
| Number of Conductors | 2 | Length | 152 m |
| Conductor Material | Bare Copper | Jacket Material | PVC |
| Color | White Jacket, Black, Red | Outside Diameter | 0.23 in |
| Insulation Material | PVC | Insulation Thickness | 0.012 in |
| Jacket Thickness | 0.018 in | Standards | UL Listed, ETL Listed, FT4 Flammability Rating |
| Application | For Economical Speaker and Audio Sound Installations |
Packages
| 152 - UNIT - 152 | 3648 - UNIT - 3648 | 7296 - SKID - 7296 | SKID - SKID - 14592 |