Description
Grey 14 AWG Unshielded Audio Cable with 4 conductor, non-plenum, PVC insulation and jacket.
Specifications
| Brand Name | Remee Products | Item Name | Speaker Wire |
| Type | Unshielded | Wire Gauge Size | 14 AWG |
| Number of Conductors | 4 | Color | Gray |
| Standards | FT4 Flame Test |
Packages
| 152 - UNIT - 152 | 3648 - LAYER - 3648 | SKID - SKID - 10944 |