SONECABLE SPEAKER 16/2 CLEAR SPKR 16/2C CLR
Specifications
Brand Name | Approved Vendor | Item Name | Speaker Wire |
Wire Gauge Size | 16 AWG | Number of Conductors | 2 |
Color | Clear |
Packages
300 - UNIT - 300 |
Brand Name | Approved Vendor | Item Name | Speaker Wire |
Wire Gauge Size | 16 AWG | Number of Conductors | 2 |
Color | Clear |
300 - UNIT - 300 |