Description
16-4 65 Strand bare copper. The designs include high strand conductors for low loss and minimal distortion in audio installations.
Specifications
| Brand Name | Remee Products | Item Name | Speaker Wire |
| Wire Gauge Size | 16 AWG | Strands | 65 |
| Number of Conductors | 4 | Length | 152 m |
| Color | Gray | Standards | FT4 Flame Test |
| Application | For Low Loss and Minimal Distortion in Audio Installations |
Packages
| 152 - UNIT - 152 | 3648 - LAYER - 3648 |