Description
The designs include high strand conductors for low loss and distortion as well as commercial strand count for economical speaker and audio sound installations.
Specifications
| Brand Name | Remee Products | Item Name | Speaker Wire |
| Type | Hi Strand, Unshielded | Wire Gauge Size | 16 AWG |
| Stranded/Solid | Stranded | Strands | 65 |
| Number of Conductors | 4 | Length | 152 m |
| Conductor Material | Bare Copper | Jacket Material | PVC |
| Color | White Jacket, Black, Red, White, Green | Outside Diameter | 0.238 in |
| Insulation Material | PVC | Insulation Thickness | 0.012 in |
| Jacket Thickness | 0.018 in | Packaging Type | Spool |
| Standards | UL Listed, ETL Listed, FT4 Flammability Rating | Application | For Economical Speaker and Audio Sound Installations |
| UPC | 643619062665 |
Packages
| 152 - UNIT - 152 | 3648 - LAYER - 3648 |