Description
Telephone burial cable 6 pair 22 AWG.
Specifications
| Brand Name | Approved Vendor | Item Name | Telephone Cable |
| Type | Burial | Wire Gauge Size | 22 AWG |
| Number of Conductors | 6 |
Packages
| 305 - UNIT - 305 |
Telephone burial cable 6 pair 22 AWG.
| Brand Name | Approved Vendor | Item Name | Telephone Cable |
| Type | Burial | Wire Gauge Size | 22 AWG |
| Number of Conductors | 6 |
| 305 - UNIT - 305 |