READY WIRE 6ft 15A 125V Garburator Cord
Description
Garburator cord, EL302 plug, 14 AWG 3-conductor.
Specifications
Brand Name | Approved Vendor | Item Name | Garburator Cord |
Wire Gauge Size | 14 AWG | Number of Conductors | 3 |
Voltage Rating | 125 V | Length | 6 ft |
Amperage Rating | 15 A | Cord End Type | Turnlock Plug x Turnlock Connector |
Packages
75 - UNIT - (75) |