Description
6' Flexible 3-wire power cord with 90° connector (bottom connection). Suitable for LEDBar and STRIPE.
Specifications
| Brand Name | Liteline | Sub Brand | LEDBar Accessory |
| Item Name | Power Cord | Type | 90° Bottom Angled |
| Color | White | Wire Gauge Size | 18 AWG |
| Voltage Rating | 120 V | Length | 72 in |
| Temperature Rating | 105 °C | For Use With | Multi Linked ALFT4 and ALFT5 3-Wire Fixtures, Aluminum Fluoro Bar and LED Bar Systems |
| Standards | cUL Listed | Application | For Indoor use |
| UPC | 771250917485 |
Packages
| 1 - UNIT - 1 |