Gas range adapter safely converts an electric range outlet for gas range use. No need to install new outlet. Built-in 15 A fuse for safety. A 220-110 V converter. Simply plug gas range 110 V plug into the adapter and then plug adapter into existing electric range 220 V outlet.

SOUTHWIRE 548301 Gas Range Adapter with Fuse 15 A,
Description
Specifications
Brand Name | Coleman Cable | Item Name | Gas Range Adapter with Fuse |
Material | Plastic Body | Amperage Rating | 15 A |
Color | Black | Standards | CSA Certified |
Application | For used to Converts 220 - 110 V | UPC | 062964483015 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |