Description
WOODS Single Outlet. Outdoor Cords are made with specially treated, double-insulated jackets that offer the following:Weather-proof. Resistant to UV rays. Stay flexible when in use even in -40ยบ cold weather.Powerlite indicator plug (in Power Indicator cords) glows when the cord has power.
Specifications
| Brand Name | Woods | Item Name | SJTW Power Cord |
| Type | Light Duty | Color | Orange |
| Wire Gauge Size | 16 AWG | Number of Conductors | 3 |
| Voltage Rating | 125 V | Number of Outlets | 1 |
| Outside Diameter | 0.42 in | Length | 3 m |
| Wattage | 1875 W | Amperage Rating | 13 A |
| NEMA Rating | NEMA 5-15R | Standards | CSA Certified, cUL Listed |
| Application | For Outdoor Use | UPC | 062964415047 |
Packages
| 14 - UNIT - (14) |