Description
WOODS Single Outlet. Outdoor Cords are made with specially treated, double-insulated jackets that offer the following:Weather-proof. Resistant to UV rays. Stay flexible when in use even in -40ยบ cold weather.Powerlite indicator plug (in Power Indicator cords) glows when the cord has power.
Specifications
| Brand Name | Woods | Item Name | SJTW Power Cord |
| Type | Light Duty | Color | Orange |
| Wire Gauge Size | 16 AWG | Number of Conductors | 3 |
| Number of Outlets | 1 | Length | 30 m |
| Wattage | 1250 W | Standards | CSA Certified, cUL Listed |
| Application | For Outdoor Use | UPC | 062964415641 |
Packages
| 3 - UNIT - (3) |