Description
5m 3-Outlet 16/3AWG Block Heater Cord, Blue.FEATURES AND BENEFITS:• Medium duty • SJTW cord 3-outlet plug • Grounded • Durable, certified waterproof, resists UV rays • Great for block heaters, battery blankets, car warmers, etc • Wire gauge: 16-3 • CSA approved • Blue cord • Flexible to -30°C
Specifications
| Brand Name | Woods | Item Name | SJTW Block Heater Cord |
| Color | Blue | Wire Gauge Size | 16 AWG |
| Number of Conductors | 3 | Number of Outlets | 3 |
| Outside Diameter | 0.42 in | Length | 5 m |
| Wattage | 1625 W | NEMA Rating | NEMA 5-15R |
| Temperature Rating | -30 °C | Standards | CSA Certified |
| Application | For Block Heaters, Battery Blankets, Car Warmers | UPC | 062964453407 |
Packages
| 1 - UNIT - 1 |