Description
10m 3-Outlet/ 3-Conductor Outdoor Cord, Orange.FEATURES AND BENEFITS:• Medium duty • Copper conductors • Solid molded plug • 3 outlets • 2 layers of insulation • Resists deterioration from moisture & abrasion • 300V • Non-marking coating • Wire gauge: 16-3 • Wire type: SJTW • CSA approved • Orange cord
Specifications
| Brand Name | Woods | Item Name | SJTW Extension Cord |
| Type | Medium Duty | Color | Orange |
| Wire Gauge Size | 16/3 AWG | Number of Conductors | 3 |
| Voltage Rating | 300 V | Conductor Material | Copper |
| Number of Outlets | 3 | Outside Diameter | 0.42 in |
| Length | 10 m | Wattage | 1625 W |
| Resistance | Abrasion, Moisture | Construction | Plastic |
| NEMA Rating | 5-15R | Packaging Type | Pack |
| Includes | Solid Molded Plug | Standards | CSA Certified |
| Application | For Outdoor Use | UPC | 062964455029 |
Packages
| 1 - UNIT - 1 | 12 - UNIT - 12 |